Shop All Leaf Blowers
Billy Goat
Self-Propelled Litter Vac, 9 HP, 36 Gal.
Mfr # QV900HSP
Zoro # G7482614
original price:
$6,019.99
12% off
new price: $5,265.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$5,265.99
Free 30-Day Returns
Key Features
- Engine Displacement 270 cc
- Weight 248 lb
- Fuel Type Gas
- Width 33 in
- Fuel Tank Capacity 6.3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # QV900HSP
- Zoro # G7482614
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Width | 33 in |
Height | 51 in |
Length | 63 in |
Engine Size | 9 |
Wheel Size | 13 x 5 |
Tool Width | 84 cm |
Tool Length | 160 cm |
Wheel Diameter | 13 in |
Tool Height | 130 cm |
Description
Outdoor Litter Vacuum, Product Type Vacuum, Cleaning Path 33 in, Bag Capacity 36 gal, Debris Reduction 12:1, Drive Type Self-Propelled, Engine Displacement 270 cc, Engine Brand Honda, Sound Level 77 dBA, Tool Weight 246.92 lb, Starter Type Recoil, Fuel Tank Capacity 6.3 qt, Power Source Gas-Powered, Tool Series QV Series, Tool Height 130 cm, Tool Length 160 cm, Includes Turf Bag
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 1-3/4" X 8-1/2 12" x4" x2" (A-GHP10)
- OFF Insect Repellent, Pump Spray, 1 oz. Weight (611090)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- BILLY GOAT Walk Behind Blower, 1,090 cfm, 200 mph, 76 lb (F602V)
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- BILLY GOAT Vanguard Blower (F1402V)
- BILLY GOAT Hose Kit, 5 In. x 10 Ft., For MV650SPH (840116)
- BILLY GOAT Quick Disconnect, For Use wth 5NLG6, 5NLG7 (890630-S)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- Billy Goat Leaf Blowers & Vacuums