Shop All Leaf Blowers
This Product is Discontinued
Billy Goat
Self-Propelled Litter Vac, 6.5HP, 40 Gal. (Discontinued)
Mfr # MV650SPH
Zoro # G7482851
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Weight 179 lb
- Fuel Type Gas
- Width 29 in
- Engine Brand Honda
- Height 47 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # MV650SPH
- Zoro # G7482851
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Width | 29 in |
Height | 47 1/2 in |
Length | 61 1/2 in |
Wheel Size | 14 x 2-1/2 in |
Engine Size | 6.5 /190cc |
Tool Height | 47 1/2 in |
Wheel Diameter | 14 in |
Tool Width | 29 in |
Tool Length | 61 1/2 in |
Description
Outdoor Litter Vacuum, Product Type Outdoor Litter Vacuum, Cleaning Path 29 in, Bag Capacity 40 gal, Debris Reduction 12:1, Drive Type Self-Propelled, Engine Brand Honda, Sound Level 103 dB, Tool Weight 179 lb, Starter Type Pull, Fuel Tank Capacity 1.6 qt, Tool Height 47 1/2 in, Tool Length 61 1/2 in, Includes Debris Bag, Speed Control, Standards EPA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.