Shop All Leaf Blowers
This Product is Discontinued
Billy Goat
Self-Propelled Litter Vac, 5.5 HP, 36 Gal. (Discontinued)
Mfr # QV550HSP
Zoro # G7574296
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Weight 226 lb
- Fuel Type Gas
- Cleaning Path 33 in
- Fuel Tank Capacity 3.88 qt
- Starter Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # QV550HSP
- Zoro # G7574296
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Length | 63 in |
Height | 51 in |
Wheel Size | 13 x 5 |
Width | 33 in |
Engine Size | 5.5 |
Wheel Diameter | 13 in |
Tool Width | 33 in |
Tool Height | 51 in |
Tool Length | 63 in |
Description
Outdoor Litter Vacuum, Product Type Outdoor Litter Vacuum, Cleaning Path 33 in, Bag Capacity 36 gal, Drive Type Self-Propelled, Engine Brand Honda, Sound Level 77 dB, Tool Weight 226 lb, Starter Type Pull, Fuel Tank Capacity 3.88 qt, Tool Height 51 in, Tool Length 63 in, Includes Dust Sock (Hose Kit sold separately), Front Swivel Casters, Turf Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.