Shop All Outdoor Vacuums
Billy Goat
Outdoor Litter Vacuum
Mfr # QV550V
Zoro # G404230345
product price: $3,211.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,211.99
Free 30-Day Returns
Key Features
- Cleaning Path 33 in
- Weight 175 lb
- Fuel Type Gas
- Debris Reduction 12:1
- Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # QV550V
- Zoro # G404230345
- Country of Origin United States
- Category Outdoor Vacuums
Dimensions
Length | 63 in |
Width | 33 in |
Height | 51 in |
Wheel Size | 13 x 5 in |
Engine Size | 160 cc |
Tool Width | 33 in |
Tool Length | 63 in |
Tool Height | 51 in |
Wheel Diameter | 13 in |
Description
Outdoor Litter Vacuum, Product Type Industrial Duty Vacuum, Cleaning Path 33 in, Bag Capacity 36 gal, Debris Reduction 12:1, Drive Type Push, Engine Displacement 160 cc, Engine Brand Honda, Sound Level 77 dBA, Tool Weight 175 lb, Starter Type Recoil, Fuel Tank Capacity 3 qt, Tool Series VQ Series, Tool Height 51 in, Tool Length 63 in, Includes Debris and Dust Sock, Debris Bag Skirt, Hood Filter, Standard Debris Bag, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Backhoe Stabilizer Cyl Packing Kit for Case IHC-1543275C1 84155085 (1701-1307)
- WATERWAY PLASTICS 1 in. Spigot Drain-N-Fill Valve, Black (640-2001)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- SURTEK Garden hose washer set 10 pieces (130375)
- BILLY GOAT Outdoor Litter Vacuum (QV550VSP)
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- BILLY GOAT Outdoor Litter Vacuum (KV601SP)
- MAKITA Electric Blower, 145CFM (UB1103)
- ECHO Blower/Mulching Vacuum, Gas, 391 CFM (ES-250AA)
- WORX Blower, Sweeper, Cleaner, 20V, Accessory Kit (WG545.1)
- BLACK & DECKER 40V MAX* Lithium Sweeper/Vacuum (LSWV36)
- Billy Goat Leaf Blowers & Vacuums