Shop All Lawn Mower Blades & Attachments
Billy Goat
Lawn Aerator, 48 In. Path, 3 In. Depth
Mfr # AET48
Zoro # G2308367
original price:
$2,858.99
5% off
new price: $2,699.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,699.99
Free 30-Day Returns
Key Features
- Spike Dia. 3/4 in
- Working Width 48 in
- Spike Wheel Type Straight Plug
- Overall Width 165 cm
- Weight Capacity 160 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # AET48
- Zoro # G2308367
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Spike Dia. | 3/4 in |
Working Width | 48 in |
Overall Width | 165 cm |
Aeration Depth | 3 in |
Overall Height | 74 cm |
Overall Depth | 168 cm |
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Wheel Diameter | 10 in |
Spike Diameter | 3/4 in |
Details
Item | Lawn Aerator |
Spike Wheel Type | Straight Plug |
Weight Capacity | 160 lb |
Total Number of Spikes | 48 |
Frame | Steel |
Number of Spike Wheels | 6 |
Hitch Type | Pull |
Wheels | Pneumatic |
Handle | Transport With Footpad |
Spike Wheel Material | 4130 Low Alloy Steel |
Wheel Type | Pneumatic |
Includes | Leverage Bar |
Frame Material | Steel |
Handle Type | Transport with Footpad |
Description
Lawn Aerator, Spike Wheel Type Straight Plug, Working Width 48 in, Spike Diameter 3/4 in, Aeration Depth 3 in, Weight Capacity 160 lb, Frame Material Steel, Hitch Type Pull, Total Number of Spikes 48, Overall Height 74 cm, Overall Width 165 cm, Wheel Width 3 1/2 in, Overall Depth 168 cm, Number of Spike Wheels 6, Spike Wheel Material 4130 Low Alloy Steel, Wheel Diameter 10 in, Wheel Type Pneumatic, Handle Type Transport with Footpad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rat Bait Station (33456)
- GLOBAL INDUSTRIAL 5'L Tie Down Cable For Butt-Tainer Outdoor Ashtray (603124)
- SEARS/AMERICAN YARD MLCH MOWER BLADE 42"" CUT (331714S)
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- BILLY GOAT Dust Sock, For Mfr. No. MV650SPH, 40 gal. (840263)
- OREGON Mower Blade (91-146)
- OREGON Oregon Gator G3 Blade, 18" (96-329)
- BRIGGS & STRATTON Mower Blade - 30" BAGGING (1002068E701MA)
- TROY BILT 42 in. Mulching Mower Blade Set For Riding Mowers, 2PK (490-110-Y115)
- OREGON Mower Blade (192-104)
- SUNBELT BLADE-MOWER, XHT, 16-1/2", 5/8", HL 16.5" x3" x2" (A-B1SC2804)
- Billy Goat Lawn Mower Blades & Attachments