Shop All Leaf Blowers
Billy Goat
Hose Kit, 4 In. x 8 Ft., For KV650H/SPH
Mfr # 891125
Zoro # G8535721
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in x 8 ft
- For Use With KV650H, KV650SPH
- Includes Mounting Hardware
- Diameter 4 in
- Accessory Type Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # 891125
- Zoro # G8535721
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Size | 4 in x 8 ft |
Diameter | 4 in |
Overall Length | 8 ft |
Details
Item | Hose Kit |
For Use With | KV650H, KV650SPH |
Includes | Mounting Hardware |
Accessory Type | Hose Kit |
Product Type | Hose Kit |
Material | Plastic, Rubber |
Compatible Product Type | Leaf and Litter Vacuums |
Compatible Manufacturer Number | KV601 |
Description
Hose Kit, Product Type Hose Kit, Compatible Manufacturer Number KV601, Diameter 4 in, Material Plastic, Rubber, Compatible Grainger Part Number 793L10, 793L11, Compatible Product Type Leaf and Litter Vacuums, Includes Mounting Hardware, Overall Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS ADJ Pop Up Sprinkler (1804HEVNPR)
- GCI Architect's Choice Black 3oz Spunbond Landscape Fabric 9'x300' (29609)
- AFTERMARKET PTO Clutch Assembly Fits Exmark Gravely Ariens Snapper Warner (C-PTO-0130-810)
- LIQUI-COP Liqui-Cop Fungicide Qt (LG 3109)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- BILLY GOAT Tire, For F902S, F1302H (440279)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- BILLY GOAT Vanguard Blower (F1402V)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- Billy Goat Leaf Blowers & Vacuums