Shop All Lawn Mower Accessories
Billy Goat
Hose Kit, 4 In. x 10 Ft., For F601S
Mfr # 441166
Zoro # G7115123
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F601S
- Size 4 in x 10 ft
- Includes Mounting Hardware
- Material Plastic, Rubber
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # 441166
- Zoro # G7115123
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Size | 4 in x 10 ft |
Diameter | 4 in |
Overall Length | 10 ft |
Details
Item | Hose Kit |
For Use With | Mfr. No. F601S |
Includes | Mounting Hardware |
Material | Plastic, Rubber |
Accessory Type | Hose Kit |
Product Type | Hose Kit |
Compatible Product Type | F6 Small Property/Residential Wheeled Blowers |
Compatible Manufacturer Number | F601V, F602X |
Description
Hose Kit, Product Type Hose Kit, Compatible Manufacturer Number F601V, F602X, Diameter 4 in, Material Plastic, Rubber, Compatible Grainger Part Number 5NLF8, Compatible Product Type F6 Small Property/Residential Wheeled Blowers, Includes Mounting Hardware, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Label-Hour Meter (777I25144)
- COGHLANS CAMP FORK 41"" (9195)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58LB)
- TORO HOSE DRIP 1/2""X100' (53605)
- BILLY GOAT Caster Kit, For F902S, F1302H (440293)
- BILLY GOAT Replacement Turf Bag, Use With QV Series (831617)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- BILLY GOAT Trailer Lock Down Kit, For F902S, F1302H (440120)
- BILLY GOAT Debris Bag Dust Skirt, Use With QV Series (831268)
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- E-Z-GO Clear Fold Down Windshield, TXT, 80 in Top (74910G02)
- Billy Goat Lawn Mowers & Accessories