Shop All Leaf Blowers
Billy Goat
Felt Bag, For KV650H, KV650SPH
Mfr # 891038
Zoro # G7540391
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KV650H, KV650SPH
- Accessory Type Felt Bag
- Product Type Felt Bag
- Compatible Manufacturer Number KV650H, KV650SPH
- Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # 891038
- Zoro # G7540391
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Details
Item | Felt Bag |
For Use With | KV650H, KV650SPH |
Accessory Type | Felt Bag |
Product Type | Felt Bag |
Compatible Manufacturer Number | KV650H, KV650SPH |
Material | Felt |
Description
Felt Bag, Product Type Felt Bag, Compatible Manufacturer Number KV650H, KV650SPH, Diameter Not Applicable, Material Felt, Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Tractor Light High/Low Beam For John Deere 4560, 4760, 4960 RE46298; (TL6060)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- MTD Fuel Line (951-12613)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- BILLY GOAT Dust Sock, For Use with 5NLG8 (840261-S)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- BILLY GOAT Hose Kit, 5 In. x 10 Ft., For MV650SPH (840116)
- Billy Goat Leaf Blowers