Shop All Lawn Mower Accessories
Billy Goat
Easy Fill/Drain Jug, For MFR. NO. AET48
Mfr # 361100
Zoro # G6530422
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolt-In Mulch Baffle; Chute Blocker
- For Use With Mfr. No. AET48
- Material Poly TH
- Accessory Type Easy Fill and Drain Jug
- Compatible Manufacturer Number AET48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # 361100
- Zoro # G6530422
- Country of Origin United States
- Category Lawn Mower Accessories
Details
Item | Easy Fill and Drain Jug |
Includes | Bolt-In Mulch Baffle; Chute Blocker |
For Use With | Mfr. No. AET48 |
Material | Poly TH |
Accessory Type | Easy Fill and Drain Jug |
Compatible Manufacturer Number | AET48 |
Product Type | Easy Fill and Drain Jug |
Description
Easy Fill and Drain Jug, Compatible Manufacturer Number AET48, Material Poly TH, Compatible Grainger Part Number AET48, Includes Bolt-In Mulch Baffle; Chute Blocker, Product Type Easy Fill and Drain Jug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Group 57223 Green Floral Wire; 24 Gauge; 100 In. Roll (243881)
- GREENSCAPES Frost Shield 12 ft. L X 10 ft. W Plant Protecting Blanket (46448)
- STENS Snowthrower Starter Key (430492)
- DESIGN TOSCANO Frederic, the Little Fisherman of Avignon Statue (NG32122)
- BILLY GOAT Trailer Lock Down Kit, For F902S, F1302H (440120)
- BILLY GOAT Debris Bag Dust Skirt, Use With QV Series (831268)
- BILLY GOAT Caster Kit, For F902S, F1302H (440293)
- BILLY GOAT Replacement Turf Bag, Use With QV Series (831617)
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- AMERICAN YARD PRODUCTS Spindle Shaft Assembly (192872)
- Billy Goat Lawn Mower Accessories