Shop All Trash Bags
Billy Goat
Disposable Bag Liner, PK12
Mfr # 840134
Zoro # G1014226
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With Mfr. No. MV650SPH
- Accessory Type Disposable Bag Liner
- Compatible Product Type Commercial Duty Vacuums
- Includes (12) Disposable Bag Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # 840134
- Zoro # G1014226
- UPC # 730719003718
- Country of Origin United States
- Category Trash Bags
Dimensions
Details
Material | Polyester |
Item | Trash Bags |
For Use With | Mfr. No. MV650SPH |
Accessory Type | Disposable Bag Liner |
Compatible Product Type | Commercial Duty Vacuums |
Includes | (12) Disposable Bag Liners |
Compatible Manufacturer Number | MV601, MV601SP, MV601SPE, MV650H, MV650SPH |
Product Type | Disposable Bag Liner |
Description
Disposable Bag Liner, Product Type Disposable Bag Liner, Compatible Manufacturer Number MV601, MV601SP, MV601SPE, MV650H, MV650SPH, Diameter Not Applicable, Material Polyester, Compatible Grainger Part Number 793L12, Compatible Product Type Commercial Duty Vacuums, Includes (12) Disposable Bag Liners, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- THE BRUSH MAN #2 Acid Brush, Tin Ferrule, Horsehair Fill (ACID 2)
- PITT PLASTICS 24"x32" 0.45mm 12-16 gal. Medium Performance Roll Can Liner, PK500 (MT331XW)
- WEBSTER 13 gal Trash Bags, S, 0.69 mil (18 Micron), White, 6 PK (WBIHAB6DK50NCT)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- PITT PLASTICS 38"x58" .7mm 60 gal. Heavy Performance Roll Can Liner, PK100 (B76520XK)
- HEFTY 13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK (E8-4563)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- WEBSTER 45 gal Trash Bags, L, 0.31 mil (8 Micron), Natural, 250 PK (WBIHD404812N)
- Billy Goat Trash Bags