Shop All Leaf Blowers
Billy Goat
Cable, For Use with 5NLG6, 5NLG7
Mfr # 891027-S
Zoro # G1909909
original price:
$29.85
8% off
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49 in
- Fits Brand Billy Goat
- For Use With Mfr. Model Number KV650H, KV650SPH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # 891027-S
- Zoro # G1909909
- UPC # 730719004371
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Length | 49 in |
Details
Item | Cable |
Fits Brand | Billy Goat |
For Use With Mfr. Model Number | KV650H, KV650SPH |
Description
Cable, For Use With Grainger Item Number 5NLG6,5NLG7, For Use With Mfr. Model Number KV650H, KV650SPH, Fits Brand Billy Goat, Length 49 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- POLLAK For Battery Circuit Only Used For Protection Against Battery Drain Electrical Fires Tampering (51-902EP)
- MTD Bail Assembly W/Ov (631-05506A)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X20)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- BILLY GOAT Throttle, For Use with 5NLG8 (840234)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- POSITEC USA 410CFM 20V Blower (WG543)
- Billy Goat Leaf Blowers