Shop All Fuel & Gas Caps
Billet Specialties
Billet Specialties BSP75125 16 lbs Polished Notch Grip Radiator Cap
Mfr # BSP75125
Zoro # G704047926
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billet Specialties
- MFR # BSP75125
- Zoro # G704047926
- UPC # 12337018092
- Country of Origin China
- Category Fuel & Gas Caps
Description
Features
- Perfect compliment to our power steering reservoir and our 8.75" overflow tanks the notch-grip radiator cap
- Billet top mated to a quality stant 16lb radiator cap
- Matches our p/s reservoirs and overflow tanks
- Quality stant 16lb radiator cap included
- 6061-t6 billet aluminum
- Fnish: Polished
- Capacity: 16 lbs
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Funnel Adapter - Volvo (4328)
- A & I PRODUCTS R12 Refrigerant Oil 9" x4" x2" (A-520-239)
- RACE SPORT 8Mm Flush Mount Led Indicator Light (Green) (RS8MMG)
- TIMKEN Timken Seal, 471795 (471795)
- DORMAN Engine Oil Filler Cap, 80984 (80984)
- GATES Fuel Tank Cap, 31615 (31615)
- PHOENIX USA PHOENIX USA QT545CHN Wheel Center Cap (P1G-QT545CHN)
- VELVAC Replacement Gasket For 2-1/2" Cap (600021)
- MOTORMITE 3/16 In Rubber Black Vacuum Cap, 47391 (47391)
- MOTORCRAFT Radiator Cap, Rs76 (RS76)
- STANT Fuel Cap, Locking, 1-9/6 in. Dia. (MGC802)
- Billet Specialties Fuel & Gas Caps