Shop All Access Doors
Bilco Co
Bilco® S-50 Aluminum Roof Hatch - 36"x30"
Mfr # S-50
Zoro # G705737581
product price: $1,883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,883.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilco Co
- MFR # S-50
- Zoro # G705737581
- Country of Origin Unknown
- Category Access Doors
Description
Bilco s-50 aluminum roof hatch - 36"x30" miami-dade approved. Engineered with compression spring operators to provide smooth, easy, one-hand operation. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, epdm rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Curb features the bil-clip flashing system, an innovative method to quickly and easily secure single-ply roofing material to bilco roof products. Designed for installation over fixed ladders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- KABA Push Button Lock, Entry, Satin Chrome (1011-26D-41)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001616)
- KARP Drywall Access Door, KDW Stud Prime 14 x 14 (KDWP1414S)
- JONES STEPHENS Snap-Ease Access Panel, 14"x14" (A05014)
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Cylinder Lock (DW12X12SS-CL)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 12x12 (KRPPDW1212PH)
- DUCTMATE Access Door, 17 In. W, 13 In. H, Steel (GRD1612F2GA)
- Bilco Co Access Doors