Shop All Access Doors
Bilco Co
Bilco® Non-Drainage Angle Frame K-4, Single Leaf, Aluminum, 36"L X 36"W
Mfr # K-4
Zoro # G205737715
product price: $1,988.99
/ea
Free Shipping & Returns
$1,988.99
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
- Brand Bilco Co
- MFR # K-4
- Zoro # G205737715
- Country of Origin Unknown
- Category Access Doors
Description
Bilco non-drainage angle frame k-4, single leaf, aluminum, 36"l x 36"w generally for interior use or exterior applications where water or liquid infiltration into the access opening is not a concern. Type k floor access doors feature aluminum construction, 150 psf reinforcing for pedestrian applications, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (type kd) sizes cover reinforced for 150 psf loading. Torsion rods counterbalance the cover for smooth, easy, one hand operation.
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
- PRIME-LINE 1 in. Steel Screen Door Roller (2 Pack) (B 702)
- DON-JO Classic Wrap Around for Double Lock Combination Lockset with Two 2-1/8in Holes 5-1/2in Center (CW258S)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- AMERIMAX HOME PRODUCTS 4526419 3 x 4 in. A Elbow Downspout - Aluminum, 10PK (5023163)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- KARP Drywall Access Door, KDW Lock Prime 10 x 10 (KDWP1010L)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 10X10 (S30201010)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- Bilco Co Doors