Shop All Access Doors
Bilco Co
Bilco® NB-50 Aluminum Roof Hatch - 30"x54"
Mfr # NB-50
Zoro # G305737608
product price: $2,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilco Co
- MFR # NB-50
- Zoro # G305737608
- UPC # 738447466812
- Country of Origin Unknown
- Category Access Doors
Description
Bilco nb-50 aluminum roof hatch - 30"x54" engineered with compression spring operators to provide smooth, easy, one-hand operation. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, epdm rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Curb features the bil-clip flashing system, an innovative method to quickly and easily secure single-ply roofing material to bilco roof products. Designed for installation over steep or ship type stairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 1-1/4 Od Ext Spring (C-267)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- ELMDOR Fire Rated Ceiling Access Door, 12x12, Prime Coat W/ Dual Purpose Lock (FRC12X12PC-DUL)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTEROIOR FOR WALLS AND CEILINGS W/ KEYED CYLINDER LOCK & NEOPRENE GASKET (GB40291616)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 18x18 (KRPP1818PH)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK0808)
- ACUDOR Acudor PA1429 PA-3000 14 x 29 Access Door - Styrene Plastic (PA1429)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- Bilco Co Doors