Shop All Access Doors
Bilco Co
Bilco Drainage Channel Frame, Single Leaf, 316 Stainless Steel Hardware, 30"L X 30"W
Mfr # J-2AL
Zoro # G105737655
product price: $2,044.99
/ea
Free Shipping & Returns
$2,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilco Co
- MFR # J-2AL
- Zoro # G105737655
- Country of Origin Unknown
- Category Access Doors
Description
Bilco drainage channel frame j-2al, single leaf, 316 stainless steel hardware, 30"l x 30"w constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type j-al floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (type jd-al) sizes fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-233 Square O-Ring ID: 2 7/8, CS 1/8, OD 3 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R233x1)
- KABA Kaba: Eplex E5031BWL, Electronic Pushbutton Lock, IC Core for BEST (KABA-E5031BWL62641)
- HEATH-ZENITH Chime Kit Wht 2Pushbuton (SL-27102-90)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- TOUGH GUY Access Door, Standard with Key, 18x18In (16M208)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Insulated Prime Coat Dual Latch, 10x10 (FRC10X10PC-DUL)
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 8x8 (NKRPP88PH)
- ELMDOR Fire Rated Access Door, 14x14, Prime Coat W/ Recessed Turn Latch (FR14X14PC-RTL)
- Bilco Co Access Doors