Shop All Access Doors
Bilco Co
Bilco® Drainage Channel Frame JD-2AL, Double Leaf, 316 Stainless Steel Hardware, 48"L X 48"W
Mfr # JD-2AL
Zoro # G805737689
product price: $3,053.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilco Co
- MFR # JD-2AL
- Zoro # G805737689
- Country of Origin Unknown
- Category Access Doors
Description
Bilco drainage channel frame jd-2al, double leaf, 316 stainless steel hardware, 48"l x 48"w constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type j-al floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation. double leaf doors (type jd-al), overall frame dimension 54" x 54".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE HARDWOODS Antique Pine Barn Wood Sliding Door 36x84 (3684sd)
- SCHLAGE Lock Lock Parts (09-509 027 625 L583-363)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789128140)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRT9)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 18 x 18 (FG1818)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Cylinder Lock (DW12X12PC-CL)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 30 (MXP3030CLK)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Insulated Prime Coat Dual Latch, 10x10 (FRC10X10PC-DUL)
- Bilco Co Access Doors