Shop All Access Doors
Bilco Co
Bilco® Drainage Channel Frame J-3AL, Single Leaf, 316 Stainless Steel Hardware, 30"L X 36"W
Mfr # J-3AL
Zoro # G905737626
product price: $1,788.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,788.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilco Co
- MFR # J-3AL
- Zoro # G905737626
- Country of Origin Unknown
- Category Access Doors
Description
Bilco drainage channel frame j-3al, single leaf, 316 stainless steel hardware, 30"l x 36"w constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type j-al floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (type jd-al) sizes fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x1)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (4 1/8" Repeat), Marcella Running Leaf Chair Rail (CHA03X00MA)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece (AP1212 P1)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 30 (MP3030S)
- ELMDOR Dry Wall Access Door, 8x8, Stainless Steel W/ Screwdriver Lock (DW8X8SS-SDL)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 22 x 22 (MP2222S)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2436)
- Bilco Co Access Doors