Shop All Access Doors
Bilco Co
Bilco Aluminum Roof Hatch - 30"x96"
Mfr # L-50
Zoro # G805737603
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,352.99
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
- Brand Bilco Co
- MFR # L-50
- Zoro # G805737603
- Country of Origin Unknown
- Category Access Doors
Description
Bilco l-50 aluminum roof hatch - 30"x96" engineered with compression spring operators to provide smooth, easy, one-hand operation. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, epdm rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Curb features the bil-clip flashing system, an innovative method to quickly and easily secure single-ply roofing material to bilco roof products. Designed for installation over a service stair.
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
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- ZORO SELECT Brown Viton O-Ring, Dash 134, PK10 (ZUSAVB75134)
- RICHELIEU HARDWARE 18-7/8 in. (480 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720480140)
- STRYBUC Sliding Window Roller Assembly (900-8996)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- TOUGH GUY Access Door, Insulated, Alum, 12x12In (2VE90)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- KARP DSC-214M Stud Prime 8 x 8 (MP88S)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 16 x 16 (SDP1616MSL)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3648)
- Bilco Co Access Doors