Shop All Scaffolding Accessories
Bil-Jax
Walkboard - Aluminum Plywood - A - 24" W x 7' L
Mfr # 0054-236
Zoro # G7682611
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0054-236
- Zoro # G7682611
- UPC # 754024026385
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Diagonal Brace 12" Lock Spacing,Hole En |
Description
Diagonal Brace 12 In. Lock Spacing,Hole En
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- PEERLESS CHAIN 1/2 G80 SWIV SELF-LOCK HK, UPC, 8499680 (8499680)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- BIL-JAX Rivet and Cotter - 3" - 50 pack (0068-038-50)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- Bil-Jax Scaffolding Accessories