Shop All Scaffolding Planks & Stages
Bil-Jax
Walkboard - Aluminum Plywood - A - 19" W x 10' L
Mfr # 0054-220
Zoro # G3137499
product price: $346.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Overall Length 122 11/16 in
- Overall Width 19 1/4 in
- Material Aluminum/Wood
- Standards ANSI, CSA, OSHA
- Load Capacity 1,187.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0054-220
- Zoro # G3137499
- Country of Origin United States
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 122 11/16 in |
Overall Width | 19 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Walkboard |
Material | Aluminum/Wood |
Standards | ANSI, CSA, OSHA |
Load Capacity | 1,187.5 lb |
Number of Sides | 2 |
Includes | Wind Latches |
Finish | Mill |
Accessory Type | Walkboard |
Description
Walkboard, Load Capacity 1,187.5 lb, Overall Length 122 11/16 in, Overall Width 19 1/4 in, Number of Sides 2, Material Aluminum/Wood, Finish Mill, Standards ANSI, CSA, OSHA, Includes Wind Latches, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3" Kingpinless Heavy Duty Swivel Caster, Super Poly on Iron Whe (CB-10SCSP103)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- BIL-JAX AS2100 Fixed Leg - 9" L (0105-0299-009)
- BIL-JAX Walkboard - Aluminum - 19" W x 7' L (0055-216)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- Bil-Jax Scaffolding Planks & Stages