Shop All Scaffolding Planks & Stages
Bil-Jax
Walkboard - Aluminum - 19" W x 7' L
Mfr # 0055-216
Zoro # G3137517
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 86 9/16 in
- Material Aluminum
- Overall Width 19 1/4 in
- Standards ANSI, CSA, OSHA
- Load Capacity 831.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0055-216
- Zoro # G3137517
- Country of Origin China
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 86 9/16 in |
Overall Width | 19 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Walkboard |
Material | Aluminum |
Standards | ANSI, CSA, OSHA |
Load Capacity | 831.25 lb |
Number of Sides | 2 |
Includes | Wind Latches |
Finish | Mill |
Accessory Type | Walkboard |
Description
Walkboard, Load Capacity 831.25 lb, Overall Length 86 9/16 in, Overall Width 19 1/4 in, Number of Sides 2, Material Aluminum, Finish Mill, Standards ANSI, CSA, OSHA, Includes Wind Latches, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221X)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- BIL-JAX AS2100 Fixed Leg - 9" L (0105-0299-009)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- BIL-JAX Quick Stair - 2 Step (0105-37-12)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- Bil-Jax Scaffolding Planks & Stages