Shop All Ladder Accessories
Bil-Jax
ST8100 Storage Cart - Vertical
Mfr # 0106-390
Zoro # G2835850
original price:
$596.19
6% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 36 in
- Includes Vertical Storage Cart
- Load Capacity 150 lb/sq ft
- Accessory Type Vertical Storage Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-390
- Zoro # G2835850
- UPC # 754024145697
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 66 in |
Overall Width | 36 in |
Details
Includes | Vertical Storage Cart |
Item | Vertical Storage Cart |
Load Capacity | 150 lb/sq ft |
Accessory Type | Vertical Storage Cart |
Description
Vertical Storage Cart, Load Capacity 150 lb/sq ft, Overall Width 36 in, Overall Height 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH2)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- WERNER Cable Hook and V Rung Assembly, Aluminum (92-88)
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- BAUER LADDER Rope and Pulley Kit for 32' Bauer Extension Ladders (07910)
- BAUER LADDER Poly Coating Kit (07202)
- WERNER Stabilizer and Surface Protector (97P)
- Bil-Jax Ladders