Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 60' L x 60' W x 26" H - Gray Paint
Mfr # 0106-GPSP-60X60
Zoro # G3482361
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$89,329.99
Free 30-Day Returns
Key Features
- Overall Length 60 ft
- Overall Height 27 in
- Overall Width 60 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-60X60
- Zoro # G3482361
- UPC # 754024156495
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 60 ft |
Overall Height | 27 in |
Overall Width | 60 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (256) Legs and (225) Modular Decks |
Description
Portable Stage Package, Overall Length 60 ft, Overall Width 60 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (256) Legs and (225) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6624AG)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- Bil-Jax Fixed Work Platforms