Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 60' L x 60' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-60X60
Zoro # G3482285
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$108,551.99
Free 30-Day Returns
Key Features
- Overall Length 60 ft
- Overall Height 27 in
- Material Steel/Plywood
- Overall Width 60 ft
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-60X60
- Zoro # G3482285
- UPC # 754024156570
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 60 ft |
Overall Height | 27 in |
Overall Width | 60 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (256) Legs and (225) Modular Decks |
Standards | IBC/UBC |
Description
Carpeted Portable Stage Package, Overall Length 60 ft, Overall Width 60 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (256) Legs and (225) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Charger (MH2LEC141)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500830242)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122424SL-Y)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Elect Engine (60045)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- Bil-Jax Work Platforms