Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 40' L x 40' W x 26" H - Gray Paint
Mfr # 0106-GPSP-40X40
Zoro # G3482370
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,825.99
Free 30-Day Returns
Key Features
- Overall Length 40 ft
- Overall Height 27 in
- Material Steel/Plywood
- Overall Width 40 ft
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-40X40
- Zoro # G3482370
- UPC # 754024156488
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 40 ft |
Overall Height | 27 in |
Overall Width | 40 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (121) Legs and (100) Modular Decks |
Description
Portable Stage Package, Overall Length 40 ft, Overall Width 40 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (121) Legs and (100) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- INDUSCO Cable, 1/8", 7x7", Galv x 250ft. (20500141)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- TIE DOWN ENGINEERING TP250 Platform Hoist, 28ft, Honda Engine (60041)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- Bil-Jax Fixed Work Platforms