Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 40' L x 40' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-40X40
Zoro # G3482291
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$48,367.99
Free 30-Day Returns
Key Features
- Overall Length 40 ft
- Overall Height 27 in
- Overall Width 40 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-40X40
- Zoro # G3482291
- UPC # 754024156563
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 40 ft |
Overall Height | 27 in |
Overall Width | 40 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (121) Legs and (100) Modular Decks |
Description
Carpeted Portable Stage Package, Overall Length 40 ft, Overall Width 40 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (121) Legs and (100) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Speed Hump, 23.5x108-Concrete (RSH-108-24-C)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142436SL-Y)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- Bil-Jax Work Platforms