Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 40' L x 24' W x 26" H - Gray Paint
Mfr # 0106-GPSP-24X40
Zoro # G3482389
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,793.99
Free 30-Day Returns
Key Features
- Overall Length 40 ft
- Overall Height 27 in
- Overall Width 24 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-24X40
- Zoro # G3482389
- UPC # 754024156471
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 40 ft |
Overall Height | 27 in |
Overall Width | 24 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (77) Legs and (60) Modular Decks |
Standards | IBC/UBC |
Description
Portable Stage Package, Overall Length 40 ft, Overall Width 24 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (77) Legs and (60) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- CLEAN ALL N1832S0300S Twisted Nylon Rope Spool White - 0.5 in. x 300 ft. (CL2516091)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 4 (CW4-27-3-6)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- Bil-Jax Fixed Work Platforms