Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 32' L x 24' W x 26" H - Gray Paint
Mfr # 0106-GPSP-24X32
Zoro # G3482398
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,085.99
Free 30-Day Returns
Key Features
- Overall Length 32 ft
- Overall Height 27 in
- Material Steel/Plywood
- Overall Width 24 ft
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-24X32
- Zoro # G3482398
- UPC # 754024156464
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 32 ft |
Overall Height | 27 in |
Overall Width | 24 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (63) Legs and (48) Modular Decks |
Description
Portable Stage Package, Overall Length 32 ft, Overall Width 24 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (63) Legs and (48) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Elect Engine (60045)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- Bil-Jax Fixed Work Platforms