Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 32' L x 24' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-24X32
Zoro # G3482300
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,233.99
Free 30-Day Returns
Key Features
- Overall Length 32 ft
- Overall Height 27 in
- Material Steel/Plywood
- Overall Width 24 ft
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-24X32
- Zoro # G3482300
- UPC # 754024156549
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 32 ft |
Overall Height | 27 in |
Overall Width | 24 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (63) Legs and (48) Modular Decks |
Standards | IBC/UBC |
Description
Carpeted Portable Stage Package, Overall Length 32 ft, Overall Width 24 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (63) Legs and (48) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- MAGLINE. Replacement Wear Strip for Magliner Stair Climbers (302115)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132448SL-Y)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 3 Level, Gray Carpet (RS3LC-02)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- Bil-Jax Work Platforms