Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 20' L x 24' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-20X24
Zoro # G3482328
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,642.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Height 27 in
- Overall Width 20 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-20X24
- Zoro # G3482328
- UPC # 754024156532
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 24 ft |
Overall Height | 27 in |
Overall Width | 20 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (42) Legs and (30) Modular Decks |
Standards | IBC/UBC |
Description
Carpeted Portable Stage Package, Overall Length 24 ft, Overall Width 20 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (42) Legs and (30) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881782)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- Bil-Jax Work Platforms