Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 20' L x 16' W x 26" H - Gray Paint
Mfr # 0106-GPSP-16X20
Zoro # G3482431
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
$8,645.99
Free 30-Day Returns
Key Features
- Overall Length 20 ft
- Overall Height 27 in
- Overall Width 16 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-16X20
- Zoro # G3482431
- UPC # 754024156440
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 20 ft |
Overall Height | 27 in |
Overall Width | 16 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (30) Legs and (20) Modular Decks |
Description
Portable Stage Package, Overall Length 20 ft, Overall Width 16 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (30) Legs and (20) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x18x67 In. (3TPA4)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E10B3C1P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2460RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 4 (CW4-27-3-6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- Bil-Jax Fixed Work Platforms