Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 20' L x 16' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-16X20
Zoro # G3482337
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
$12,505.99
Free 30-Day Returns
Key Features
- Overall Length 20 ft
- Overall Height 27 in
- Overall Width 16 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-16X20
- Zoro # G3482337
- UPC # 754024156525
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 20 ft |
Overall Height | 27 in |
Overall Width | 16 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (30) Legs and (20) Modular Decks |
Standards | IBC/UBC |
Description
Carpeted Portable Stage Package, Overall Length 20 ft, Overall Width 16 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (30) Legs and (20) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Telescopic Cargo Bar, 2 Piece, Galvanized (CL-18)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- FIBERGRATE Work Platform, Rubber Feet, 2 x 24 x 24 In (878700)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 24 in. H (TFXS48482432C02)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- Bil-Jax Work Platforms