Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 16' L x 12' W x 26" H - Gray Paint
Mfr # 0106-GPSP-12X16
Zoro # G3482425
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,871.99
Free 30-Day Returns
Key Features
- Overall Length 16 ft
- Overall Height 27 in
- Overall Width 12 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-12X16
- Zoro # G3482425
- UPC # 754024156433
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 16 ft |
Overall Height | 27 in |
Overall Width | 12 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (20) Legs and (12) Modular Decks |
Standards | IBC/UBC |
Description
Portable Stage Package, Overall Length 16 ft, Overall Width 12 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (20) Legs and (12) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- TIE DOWN ENGINEERING TP250 Platform Hoist, 28ft, Honda Engine (60041)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3624A3B8AC2P6)
- Bil-Jax Fixed Work Platforms