Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 16' L x 12' W x 26" H - Gray Carpet
Mfr # 0106-GCSP-12X16
Zoro # G3482346
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$7,907.99
Free 30-Day Returns
Key Features
- Overall Length 16 ft
- Overall Height 27 in
- Overall Width 12 ft
- Material Steel/Plywood
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-GCSP-12X16
- Zoro # G3482346
- UPC # 754024156518
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 16 ft |
Overall Height | 27 in |
Overall Width | 12 ft |
Details
Item | Carpeted Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Standards | IBC/UBC |
Includes | (20) Legs and (12) Modular Decks |
Description
Carpeted Portable Stage Package, Overall Length 16 ft, Overall Width 12 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (20) Legs and (12) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- DAYTON Load Bearing B (MHGXEC38GGS)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00030)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/16", 1/3T WLL (1018357)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- NATIONAL PUBLIC SEATING Chair Guard for SP4816 Pie Unit (CG72)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132448SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- Bil-Jax Work Platforms