Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 60' L x 60' W x 26" H
Mfr # 0106-T42-60X60
Zoro # G2228025
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,931.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 60 x 60 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-60X60
- Zoro # G2228025
- UPC # 754024156044
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 60 x 60 ft Portable Stage Packages |
Material | Steel |
Finish | Galvanized |
Standards | IBC/UBC |
Accessory Type | Telescoping Leg Extension |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 60 x 60 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 256
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- WERNER Rope Kit (30-1)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- ARSENAL BY ERGODYNE Black Ladder Carrying Handle (5301)
- BAUER LADDER Folding Cable Hooks for Wood Extension and Straight Ladders (05019)
- Bil-Jax Ladders