Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 40' L x 40' W x 26" H
Mfr # 0106-T42-40X40
Zoro # G2228031
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,963.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 40 x 40 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-40X40
- Zoro # G2228031
- UPC # 754024156037
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 40 x 40 ft Portable Stage Packages |
Material | Steel |
Finish | Galvanized |
Standards | IBC/UBC |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 40 x 40 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 121
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force (SFT100)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- SAFCO Tuff Truck, Large Platform Truck (4063)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB406072)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- BAUER LADDER Bauer Level Lad - Manual Ladder Levelers, PR (09015)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- WERNER Replacement Feet (21-7)
- BEHRENS Galv Tractor Funnel (GTF 123)
- Bil-Jax Ladder Accessories