Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 40' L x 24' W x 26" H
Mfr # 0106-T42-24X40
Zoro # G2228040
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 24 x 40 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-24X40
- Zoro # G2228040
- UPC # 754024156020
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 24 x 40 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Galvanized |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 24 x 40 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 77
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Rope Kit (30-1)
- COGHLANS Multicolored Bungee Stretch Cord 20 in. L X 0.315 in. 99 lb , 2PK (512)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A3E10C50P6)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- METALTECH Scaffold Add-On, 5-9/64 ft.L, Steel (M-MA7660LPS)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- LOUISVILLE Label Kit (PK-FXP1700)
- TIE DOWN ENGINEERING Stabilizer for TranzSporter hoist (48599)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- Bil-Jax Ladder Accessories