Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 32' L x 24' W x 26" H
Mfr # 0106-T42-24X32
Zoro # G2228059
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 24 x 32 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-24X32
- Zoro # G2228059
- UPC # 754024156013
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 24 x 32 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Galvanized |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 24 x 32 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 63
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (49CX78)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- LOUISVILLE Label Kit (PK-FS1100HD)
- WERNER Ladder Cinch, Nylon (94-2)
- Bil-Jax Ladder Accessories