Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 20' L x 16' W x 26" H
Mfr # 0106-T42-16X20
Zoro # G7052297
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 16 x 20 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-16X20
- Zoro # G7052297
- UPC # 754024155993
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 16 x 20 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Galvanized |
Accessory Type | Telescoping Leg Extension |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 16 x 20 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- YORK SOURCE1 Sheave Fixed 1 Grv 1 Bore Ak56 (S1-02812363700)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- BAUER LADDER Poly Coating Kit (07202)
- COTTERMAN Ring Replacement Kit (SU9071)
- TIE DOWN ENGINEERING Corner Stabilizer for Ext Ladders (48586)
- LOUISVILLE Label Kit (PK-FS1300HD)
- BEHRENS Galv Tractor Funnel (GTF 123)
- Bil-Jax Ladders