Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 16' L x 12' W x 26" H
Mfr # 0106-T42-12X16
Zoro # G6604832
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 12 x 16 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-12X16
- Zoro # G6604832
- UPC # 754024156112
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 12 x 16 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Galvanized |
Accessory Type | Telescoping Leg Extension |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 12 x 16 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 3/16" (RF1032)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- PIG TuffGrit Ladder Rung Cover, Indoor or Outdoor UseInstall With Adhesive1in W x 16in L, Yellow (PLS6011-YW)
- LOUISVILLE Label Kit (PK-FH1000)
- WINDLINE Windline CL27 Dive Ladder Storage Clip Set for Dive Ladders (CL27)
- Bil-Jax Ladders