Shop All Ladder Accessories
Bil-Jax
ST8100 Sleeve Package - 24" L - 12' L x 8' W x 26" H
Mfr # 0106-T42-08X12
Zoro # G6830512
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 1 3/4 in
- Includes Telescoping Leg Extension
- For Use With Bil-Jax 8 x 12 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-T42-08X12
- Zoro # G6830512
- UPC # 754024163646
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 1 3/4 in |
Details
Includes | Telescoping Leg Extension |
Item | Telescoping Leg Extension |
For Use With | Bil-Jax 8 x 12 ft Portable Stage Packages |
Material | Steel |
Finish | Galvanized |
Standards | IBC/UBC |
Accessory Type | Telescoping Leg Extension |
Description
Telescoping Leg Extension, Overall Width 1 3/4 in, Overall Height 42 in, Material Steel, Finish Galvanized, For Use With Bil-Jax 8 x 12 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 3 Ply, 1800'L, 725 Lbs. Tensile Strength, White (TWT180)
- DAYTON Load Roller Kit (MH4ECW607G)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- WERNER End Caps, for Sections of Model S7906 (S7901)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- TIE DOWN ENGINEERING Stabilizer for TranzSporter hoist (48599)
- LOUISVILLE Label Kit (PK-FS1400HD)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- Bil-Jax Ladders