Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 60' L x 60' W x 26" H
Mfr # 0106-HGP-60X60
Zoro # G2227946
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,899.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 60 x 60 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-60X60
- Zoro # G2227946
- UPC # 754024155733
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 60 x 60 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 60 x 60 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- BAUER LADDER Bauer Level Lad - Manual Ladder Levelers, PR (09015)
- NITE IZE Bungee Cord, Carabiner, 10 In.L, 23/64 In.D (KBB9-01-R8)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- NMC NMC RPT168 Tags, Ladder Inspection, 6" X 3", White/Red, 25/Pk (RPT168)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- LITTLE GIANT LADDERS Custom Cage Bag, Natural, 25 lb. (15072-001)
- Bil-Jax Ladders