Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 40' L x 24' W x 26" H
Mfr # 0106-HGP-24X40
Zoro # G2227961
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 24 x 40 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-24X40
- Zoro # G2227961
- UPC # 754024155719
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 24 x 40 ft Portable Stage Packages |
Material | Steel |
Finish | Powder Coated |
Standards | IBC/UBC |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 24 x 40 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAKRO Fakro 66802 LWP Wooden Insulated Attic Ladder; 300Lbs (66802)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- HOMESTEAD 600C Ladder Leveler Extend-Leg Pair (HO3579773)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- SAFEWAZE 50ft Ladder Climb System, Complete Kit (019-12004)
- Bil-Jax Ladders