Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 32' L x 24' W x 26" H
Mfr # 0106-HGP-24X32
Zoro # G2227970
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 24 x 32 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-24X32
- Zoro # G2227970
- UPC # 754024155702
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 24 x 32 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 24 x 32 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- DEMAG Control Set, 460V (77316033)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- BLICKLE SS, Kingpin Swivel Caster, Wht Nyln, 4", Brk (LKRXA-PO 101G-FI)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- BAUER LADDER XL Shoe Kit for Bauer FG Extension/Straight Ladders with 4" Side Rails (07031)
- NO BULL PRODUCTS No Bull Ladder Bumpers, 24PK (HW-001-010)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 98 in L (11813)
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- SUPER ANCHOR SAFETY SAS Ladder Straps (2 straps) PR (1095)
- QUAL-CRAFT Ladder Corner Stabilizer (6297287)
- Bil-Jax Ladder Accessories