Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 20' L x 24' W x 26" H
Mfr # 0106-HGP-20X24
Zoro # G2227989
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 20 x 24 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-20X24
- Zoro # G2227989
- UPC # 754024155696
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 20 x 24 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 20 x 24 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- HAMILTON Rigid Caster, Ch 8X3 Metal (R-CH-83MT)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- LOUISVILLE Folding Spreader Brace (PK220S)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15180)
- LOUISVILLE Rung Lock Kit, PR (PK100D)
- LOUISVILLE Label Kit (PK-FM1400HD)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 9KJN8, 2KFF8 (TC811)
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- Bil-Jax Ladder Accessories