Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 20' L x 16' W x 26" H
Mfr # 0106-HGP-16X20
Zoro # G2227998
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 16 x 20 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-16X20
- Zoro # G2227998
- UPC # 754024155689
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 16 x 20 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 16 x 20 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- BAUER LADDER Rung Replacement Kit - 18 5/8" D-Rung (07086)
- BAUER LADDER XL Shoe Kit for Bauer FG Extension/Straight Ladders with 4" Side Rails (07031)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- Bil-Jax Ladder Accessories