Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 16' L x 12' W x 26" H
Mfr # 0106-HGP-12X16
Zoro # G2228007
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 12 x 16 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-12X16
- Zoro # G2228007
- UPC # 754024155672
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 12 x 16 ft Portable Stage Packages |
Material | Steel |
Standards | IBC/UBC |
Finish | Powder Coated |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 12 x 16 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- BAUER LADDER Rung Replacement Kit - 17 1/2" Round Rung (07054)
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- SAFEWAZE Backer Bracket (019-12030)
- QUAL-CRAFT Ladder Corner Stabilizer (6297287)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- Bil-Jax Ladder Accessories