Shop All Ladder Accessories
Bil-Jax
ST8100 Guardrail Package - Horizontal - 12' L x 8' W x 26" H
Mfr # 0106-HGP-08X12
Zoro # G2228016
original price:
$942.69
13% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 48 in
- Includes Guard Rail
- For Use With Bil-Jax 8 x 12 ft Portable Stage Packages
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0106-HGP-08X12
- Zoro # G2228016
- UPC # 754024161222
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 48 in |
Details
Includes | Guard Rail |
Item | Guard Rail |
For Use With | Bil-Jax 8 x 12 ft Portable Stage Packages |
Material | Steel |
Finish | Powder Coated |
Standards | IBC/UBC |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Width 48 in, Overall Height 42 in, Material Steel, Finish Powder Coated, For Use With Bil-Jax 8 x 12 ft Portable Stage Packages, Standards IBC/UBC, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- GUARDIAN EQUIPMENT Extension Ladder Dolly, Aluminum/Plastic (LD01)
- BAUER LADDER Hoop Style Handle for 333 Series Parallel Sectional Ladders, 1 Each (33302)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- LOUISVILLE Label Kit (PK-FS2000)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- Bil-Jax Ladders