Shop All Scaffolding Accessories
Bil-Jax
Shoring Post - Galvanized - 6'11" - 11'4" H
Mfr # 0051-033
Zoro # G7682602
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0051-033
- Zoro # G7682602
- UPC # 754024025289
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Diagonal Brace 48" Lock Spacing,Notch E |
Description
Galv Shore Post 6ft11in-11ft4in 3.5K Wpd75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 3 Ton, 35 To 122 (EBC-3)
- BIL-JAX Rivet and Cotter - 3" - 50 pack (0068-038-50)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- BIL-JAX Putlog - Trussed - 16' L (0036-601)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- BIL-JAX Hoist Arm (0041-028)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- Bil-Jax Scaffolding Accessories